Shop All Facility Signs
Signmission
Funnel Cakes 2 Decal Concession Stand Food Truck Sticker, 16" x 8", D-DC-16 Funnel Cakes 219
Mfr # D-DC-16 Funnel Cakes 219
Zoro # G809694476
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 16 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-16 Funnel Cakes 219
- Zoro # G809694476
- UPC # 746507086955
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 16 in |
Size | 16" |
Length | 8 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- CONDOR Raincoat with Detachable Hood, Yellow, 4XL (1FBB4)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7225120)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10825)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Please Keep Door Locked Sign, Landscape (OS-NS-A-710-L-17470)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Clean Sink Sign, Landscape (OS-NS-D-710-L-10627)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, How To Lift Correctly Sign With Symbol, Portrait (OS-NS-A-1014-V-13557)
- SIGNMISSION OSHA Danger Sign, 10" Height, Rigid Plastic, Hazardous Waste Satellite Accumulation Area, Landscape (OS-DS-P-1014-L-2286)
- SIGNMISSION OSHA Danger Sign, 7" Height, Aluminum, Keep Doors Closed While Equipment Operating, Landscape (OS-DS-A-710-L-1385)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Caution Wet Paint Sign With Symbol, Landscape (OS-NS-P-1014-L-10524)
- BRADY Caution Tag, 5 3/4 in Height, 3 in Width, English (86430)
- Signmission Facility Signs