Shop All Banners
Signmission
FRUITS & VEGETABLES BANNER SIGN local locally grown organic just picked
Mfr # B-Fruits & Vegetables
Zoro # G109667262
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- Thickness 0.1 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Fruits & Vegetables
- Zoro # G109667262
- UPC # 718088498373
- Country of Origin United States
- Category Banners
Dimensions
Height | 48 in |
Length | 18 in |
Width | 0.01 in |
Size | 18 in x 48 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Double-Sided | No |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMADO JOE Grill Grate Ss Kj (KJ-HCG)
- ZORO SELECT Clamp (TT12U475CLG)
- DB ELECTRICAL Ratchet Strap Heavy-duty, Width 2" For Industrial Tractors; (3014-1100)
- MTD Service Kit 190-833 (753-08367)
- SIGNMISSION DIVE SHOP BANNER SIGN diving gear scuba rental sale deep sea lessons (B-72 Dive Shop)
- SIGNMISSION UNIFORMS BANNER SIGN workplace organization corporate clothing image branding (B-Uniforms)
- SIGNMISSION HELP WANTED BANNER SIGN now hiring interview application job position (B-96 Help Wanted)
- SIGNMISSION JALAPENO POPPERS BANNER SIGN fresh hot stuffed deep fried spicy pepper (B-120 Jalapeno Poppers)
- SIGNMISSION STEAK NACHOS BANNER SIGN snack melted mexican chili tacos tex mex food (B-120 Steak Nachos)
- SIGNMISSION HALLOWEEN DECORATIONS BANNER SIGN masks trick or treat holiday pumpkins (B-120 Halloween Decorations)
- SIGNMISSION SHISH KABOBS Concession Decal beef kabob sign new cart trailer sticker (D-DC-16-Shish Kabobs)
- Signmission Banners