Shop All Banners
Signmission
Frozen Bananas Banner Heavy Duty 13 Oz Vinyl with Grommets
Mfr # B-Frozen Bananas
Zoro # G409665609
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- Length 72 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Frozen Bananas
- Zoro # G409665609
- UPC # 746507076895
- Country of Origin United States
- Category Banners
Dimensions
Length | 72 in |
Size | 18 in x 48 in |
Width | 0.01 in |
Height | 24 in |
Details
Double-Sided | No |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B MOLDERS Cable TV Plate, Black (BBT-94321)
- A & I PRODUCTS Alligator Rivet Plate Lacing pkg. 13" x4.5" x1" (A-1701482)
- OREGON Mower Blade (92-134)
- LILLY MILLER Alaska Morbloom Organic Liquid Plant Food 1 qt (100099251)
- SIGNMISSION BBQ RIBS BANNER SIGN barbque bar-b-q bbq pork smoked southern Texas beef (B-BBQ Ribs)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-72 Sweet Tea)
- SIGNMISSION Free Wifi Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-Free Wifi)
- SIGNMISSION OLIVES BANNER SIGN greek green black kalamata olive oil manzanilla cured (B-Olives)
- SIGNMISSION Now Hiring Bus Drivers Banner Apply Inside Accepting Application Single Sided (B-72-30207)
- SIGNMISSION Fresh Bagels Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-96 Fresh Bagels)
- SIGNMISSION French Fries Banner Concession Stand Food Truck Single Sided (B-120 French Fries19)
- Signmission Flags, Banners & Accessories