Shop All Banners
Signmission
FRITO PIE BANNER SIGN chili cheese corn chips texas style tamale fresh
Mfr # B-120 Frito Pie
Zoro # G809661683
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in x 120 in
- Length 48 in
- Sign Mounting Style Mounting Holes
- Height 120 in
- Width 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Frito Pie
- Zoro # G809661683
- UPC # 718088519740
- Country of Origin United States
- Category Banners
Dimensions
Size | 48 in x 120 in |
Length | 48 in |
Height | 120 in |
Width | 0.01 in |
Details
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
Thickness | 0.1 in |
Double-Sided | No |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Medium Weight Metal Whistle, PK36 (501)
- OMNICEL ER32L100 3.6V Sz 1/6D Lithium Battery Nickel Pin Telematics (ER32L100)
- SEYMOUR MIDWEST #14 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49270)
- JT EATON GLUE TRAP MICE CVRD 3PK (144NP)
- SIGNMISSION RESTROOM BANNER SIGN john stall water closet ladies room bathroom (B-72 Restroom)
- SIGNMISSION BINGO TONIGHT BANNER SIGN public welcome free cards cash play win (B-96 Bingo Tonight)
- SIGNMISSION CHICKEN NUGGETS BANNER SIGN fried nuggets fingers tenders food white (B-120 Chicken Nuggets)
- SIGNMISSION BBQ PULLED CHICKEN SANDWICH BANNER SIGN bbq sauce slow smoked barbeque (B-72 Bbq Pulled Chicken Sandwic)
- SIGNMISSION DEEP FRIED MAC N CHEESE BANNER SIGN macaroni and cheese baked hot (B-Deep Fried Mac N Cheese)
- SIGNMISSION WE BUY GOLD 1 BANNER SIGN pawn shop jewelry cash silver top price (B-We Buy Gold 1)
- SIGNMISSION WE BUY AND SELL USED PHONES BANNER SIGN cellphones iphone lg samsung (B-96 We Buy And Sell Used Pho)
- Signmission Flags, Banners & Accessories