Shop All Facility Signs
Signmission
Fried Green TomatoesConcession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Fried Green Tomatoes19
Mfr # D-DC-8 Fried Green Tomatoes19
Zoro # G809695374
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 8 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-8 Fried Green Tomatoes19
- Zoro # G809695374
- UPC # 746507084760
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 8 in |
Length | 4.5 in |
Size | 8" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 5" Height, Welding Supplies Sign, 7" X 5", Landscape (OS-NS-D-57-L-19028)
- DUAL-LITE Exit Sign, LED, Battry, Self-Diagnostic, Red (93091663)
- KISHIGO 2X-3X, Orange, Class E, Storm Stopper Pro Rainwear Pant (RWP101-2X-3X)
- TINGLEY Overall, Yellow, L (O32007)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Main Water Shutoff Sign, Landscape (OS-NS-P-710-L-14100)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Low Clearance, Portrait (OS-DS-D-710-V-2239)
- SIGNMISSION OSHA Danger Sign, 18" Height, Aluminum, Keep Doors Closed While Equipment Operating, Landscape (OS-DS-A-1824-L-1385)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Coming Soon (D-24 Coming Soon)
- SIGNMISSION OSHA Safety First, 5" Height, Decal, 7" x 5", Landscape, Personal Eye Wash (OS-SF-D-57-L-19595)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Go Slow Sound Horn Bilingual Spanish (OS-DS-A-1824-VS-1283)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Door To Remain Unlocked During Business Hours Sign, Landscape (OS-NS-P-1014-L-11529)
- Signmission Signs