Shop All Banners
Signmission
FRIED CLAMS BANNER SIGN fry clam seafood dinner fresh half shell Ipswich
Mfr # B-Fried Clams
Zoro # G809665681
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- UV Resistant Yes
- Width 0.01 in
- Height 48 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Fried Clams
- Zoro # G809665681
- UPC # 738435822446
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 48 in |
Length | 18 in |
Size | 18 in x 48 in |
Details
Double-Sided | No |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Metric V-Belt (17 X 2950) 12" x12" x1.5" (A-SPB2950)
- FRABILL Magnum Bait Station - 19 Quart (FRBBA219)
- GOFIT 5-Pound Pair of Padded Pro Ankle Weights (GF-P5W)
- XPOSE SAFETY 20 ft x 20 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-2020-X)
- SIGNMISSION WINDOW TINTING BANNER SIGN car tint film roll signs auto sun (B-Window Tinting)
- SIGNMISSION HALLOWEEN DECORATIONS BANNER SIGN masks trick or treat holiday pumpkins (B-120 Halloween Decorations)
- SIGNMISSION MUMS BANNER SIGN flower florist shop shoppe plants roses garden supplies (B-72 Mums)
- SIGNMISSION PIZZA BANNER SIGN shop place fresh pizzeria restaurant Italian food slice (B-72 Pizza)
- SIGNMISSION Sale 20% Off Banner Concession Stand Food Truck Single Sided (B-120-30149)
- SIGNMISSION Happy Mothers Day Banner Concession Stand Food Truck Single Sided (B-30086)
- ORBUS 10 x 10 ft. Display Poly Single Sided Hanging Banner - Hemmed Edges (10WX10H-G-DP-HEM)
- Signmission Flags, Banners & Accessories