Shop All Banners
Signmission
FRIED CLAMS BANNER SIGN fry clam seafood dinner fresh half shell Ipswich
Mfr # B-72 Fried Clams
Zoro # G409661427
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Size 24 in x 72 in
- Width 0.01 in
- Length 24 in
- Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Fried Clams
- Zoro # G409661427
- UPC # 738435822002
- Country of Origin United States
- Category Banners
Dimensions
Size | 24 in x 72 in |
Width | 0.01 in |
Length | 24 in |
Height | 72 in |
Details
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Beverage Dispenser, 3 gal Cooler Capacity, 14 in Exterior Ht, 13 1/2 in, Yellow (431)
- AFTERMARKET Stake Pocket (10 Pack) (TLU28-0038)
- KOHLER Gauge Oil Pressure (282897-S)
- STENS Clutch Assembly 646-424 For Stihl 4238 160 2002 (646-424)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian dessert cold homemade (B-72 Gelato)
- SIGNMISSION CHICKEN WINGSBANNER SIGN crispy spicy buffalo hot dipping sauce (B-120 Chicken Wings)
- SIGNMISSION HAND CAR WASH BANNER SIGN detail wax car wash clean auto service (B-120 Hand Car Wash)
- SIGNMISSION WINE BANNER SIGN huge sale selection tasting making equipment fine connoisseur (B-Wine)
- SIGNMISSION NOW HIRING BANNER SIGN apply inside hiring signs employment job jobs work (B-Now Hiring)
- SIGNMISSION UNDER NEW MANAGEMENT BANNER SIGN brand signs owner ownership store business (B-72 Under New Management)
- NYLGLO Service Star Banner, 15x8in, Nylon (440191)
- Signmission Banners