Shop All Banners
Signmission
FRESH PRODUCE BANNER SIGN stand farmers market signs fruit vegetables
Mfr # B-120 Fresh Produce
Zoro # G709661455
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- UV Resistant Yes
- Thickness 0.1 in
- Double-Sided No
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Fresh Produce
- Zoro # G709661455
- UPC # 670541437155
- Country of Origin United States
- Category Banners
Dimensions
Length | 48 in |
Size | 48 in x 120 in |
Height | 120 in |
Width | 0.01 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMADO JOE Kamado Joe Grill Expand (KJ-SCS)
- HOMEPAGE Replacement Hinge for Coleman & Rubbermaid Coolers - Pack of 2 (HO634174)
- INTERSTATE PNEUMATICS Pressure Washer Spray Gun, Rear Inlet, 3/8 Inch FNPT Inlet, 1/4 Inch FNPT Outlet, 4000 PSI (PW7172)
- ZIPPO FireFast® Bellows, Forced Air Fire Stoker, Battery Operated (40488)
- SIGNMISSION BACK TO SCHOOL SALE BANNER SIGN boys girls clothes save sale discount fall big (B-Back To School Sale)
- SIGNMISSION CASH LOANS BANNER SIGN payday advance quick title pawn shop for gold (B-72 Cash Loans)
- SIGNMISSION CAR AUDIO INSTALLATION BANNER SIGN stereo speakers repair amps auto (B-72 Car Audio Installation)
- SIGNMISSION PORK RINDS BANNER SIGN pork skin skins rind signs (B-120 Pork Rinds)
- SIGNMISSION POPSICLES BANNER SIGN frozen fruit dessert ice pop stick freeze pop ice (B-96 Popsicles)
- SIGNMISSION AIR CONDITIONING SERVICE BANNER SIGN ac cooling air cold maintenance (B-120 Air Conditioning Service)
- SIGNMISSION COTTON CANDY BANNER SIGN cart stand trailer signs fairy floss fresh hot snak (B-Cotton Candy)
- Signmission Flags, Banners & Accessories