Shop All Facility Signs
Signmission
French Fries & Cheese Fries Concession Stand Food Truck, D-24 French Fries & Cheese Fries
Mfr # D-DC-24 French Fries And Cheese Fries19
Zoro # G809695404
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 24 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-24 French Fries And Cheese Fries19
- Zoro # G809695404
- UPC # 746507088874
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 24 in |
Length | 10 in |
Size | 24" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 5" Height, 7" x 5", Landscape, Area In Front Of This Electrical Panel Must Kept Clear F (OS-CS-D-57-L-19110)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-600XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 12PK (16-D622/XS)
- HY-KO Wet Paint Sign 8.5" x 12.5", 10PK, A11035 (A11035)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Do Not Deposit Feminine Hygiene Products Sign, Landscape (OS-NS-P-710-L-11141)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Hot Buttered Popcorn, D-DC-48-Hot Buttered Popcorn (D-DC-48-Hot Buttered Popcorn)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Do Not Litter - No Lit (A-1218 Do Not Litter - No Lit)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Emergency Preparedness Kit Sign, Landscape (OS-NS-D-1824-L-11883)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Decaf Coffee Sign, Landscape (OS-NS-P-710-L-10948)
- SIGNMISSION ANSI Caution, Alum, 10" x 7", Landscape, Non-Potable Water Don't Drink (OS-CS-A-710-L-19781)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-A-1824-L-10478)
- Signmission Signs