Shop All Banners
Signmission
French Fries Banner Concession Stand Food Truck Single Sided
Mfr # B-120 French Fries19
Zoro # G309661855
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Double-Sided No
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Size 48 in x 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 French Fries19
- Zoro # G309661855
- UPC # 703791121298
- Country of Origin United States
- Category Banners
Dimensions
Length | 48 in |
Size | 48 in x 120 in |
Height | 120 in |
Width | 1 in |
Details
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer H277 Cabinet Door Support - 6-1/4", Plastic (H277)
- MTD Fluid-Drive System (737-3121)
- AFTERMARKET Universal 12V Cab Heater Fits Massey Fits Ford Fits Allis Fits Case Fits J (AH454)
- SOUTHWIRE Southwire 44400 Surge Guard Generator Neutral-Ground Bonding Plug (44400)
- SIGNMISSION HAND CAR WASH BANNER SIGN detail wax car wash clean auto service (B-120 Hand Car Wash)
- SIGNMISSION STRAWBERRY FUNNEL CAKES BANNER SIGN bakery cake cookies pastry bread (B-120 Strawberry Funnel Cakes)
- SIGNMISSION UNIFORMS BANNER SIGN workplace organization corporate clothing image branding (B-Uniforms)
- SIGNMISSION RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables lazyboy (B-72 Recliner Sale)
- SIGNMISSION CBD Oil Sold Here Banner Concession Stand Food Truck Single Sided (B-CBD Oil Sold Here19)
- SIGNMISSION STRAWBERRY SHORTCAKE BANNER SIGN bakery cake cookies pastry bread baker funnel (B-Strawberry Shortcake)
- SIGNMISSION BEEF JERKY BANNER SIGN meat dried spices dehydrated salted smoked (B-Beef Jerky)
- Signmission Flags, Banners & Accessories