Shop All Parking Signs
Signmission
Free Valet Parking W/ Upper Right Arrow, Green & White Aluminum Sign, 18" x 24", GW-1824-23940
Mfr # A-DES-GW-1824-23940
Zoro # G509588433
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-GW-1824-23940
- Zoro # G509588433
- UPC # 785590013424
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, M, PR (VPN9680M)
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 6XL (360CX6)
- KISHIGO Rain Pant, Refl Piping, Lime, S-M (RWP106-S-M)
- DELTANA Residential Letter G Satin Nickel 4" (RL4G-15)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- SIGNMISSION Reserved Parking for Vice President Unauthorized Vehicles Towed Away Alum, 18" x 18", RW-1818-23071 (A-DES-RW-1818-23071)
- SIGNMISSION Permit Parking Violators Ticketed Booted Towed 12inx18in Alu, A-1218 Auto Boot - Permit Parking Only (A-1218 Auto Boot - Permit Parking Only)
- SIGNMISSION No Parking Dumpster Area 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Dumpster - NoParking (A-1218 Dumpster - NoParking)
- SIGNMISSION Loading Zone-Prohibido Estacionamiento Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23883 (A-1218-23883)
- SIGNMISSION Reserved Parking Wheelchair W/ Graphic Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-22996 (A-1824-22996)
- NMC No Parking Between Signs Sign, TM30G (TM30G)
- Signmission Parking Signs