Shop All Parking Signs
Signmission
Free Valet Parking W/ Upper Left Arrow Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-23941
Mfr # A-DES-TG-1824-23941
Zoro # G509588112
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-23941
- Zoro # G509588112
- UPC # 196617252809
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (N10R040000)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Security Cameras In Use (WS-Security Cameras In Use)
- RICKI'S RUGS 396S2846 Fingertip entrance mats (RI892067)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/16in H, Reversed (05094)
- SIGNMISSION Please Do Not Drive Or Park On Grass, Heavy-Gauge Aluminum, 12" x 18", A-1218-24880 (A-1218-24880)
- SIGNMISSION No Parking Prohibido Estacionar No Park Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23598 (A-1218-23598)
- SIGNMISSION No Parking Dumpster Area 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Dumpster - NoParking (A-1218 Dumpster - NoParking)
- SIGNMISSION Designer Series-Future Resident Parking 9:00 To 6:00 Black & White, 18" x 18", BW-1818-9841 (A-DES-BW-1818-9841)
- SIGNMISSION Parking Area Up Right Arrow Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24381 (A-1218-24381)
- SIGNMISSION Reserved Parking Sign Vendor Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23027 (A-1218-23027)
- SIGNMISSION Designer Series Guest Parking, Black & Silver Heavy-Gauge Aluminum Sign, 18" x 18", BS-1818-23925 (A-DES-BS-1818-23925)
- Signmission Signs