Shop All Banners
Signmission
FREE A/C CHECK BANNER SIGN air conditioning diagnosis repair freon cold
Mfr # B-120 Free Ac Check
Zoro # G009661780
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- UV Resistant Yes
- Height 120 in
- Double-Sided No
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-120 Free Ac Check
- Zoro # G009661780
- UPC # 670541437032
- Country of Origin United States
- Category Banners
Dimensions
Length | 48 in |
Height | 120 in |
Width | 0.01 in |
Size | 48 in x 120 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Sign Material | Vinyl |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Axle Bearing 230-283 For Ariens 05417700 (230-283)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-40X80)
- EGO String Trimmer Head, 4.457" Dia. (AH1530)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-20X20)
- SIGNMISSION Same Day Delivery Banner Concession Stand Food Truck Single Sided (B-96-30152)
- SIGNMISSION CHERRY PIE BANNER SIGN bakery cherries crust sweets pastry filling tart (B-96 Cherry Pie)
- SIGNMISSION RESTROOM BANNER SIGN john stall water closet ladies room bathroom (B-72 Restroom)
- SIGNMISSION GOING OUT OF BUSINESS BANNER SIGN closeout save big huge must bankrupt (B-96 Going Out Of Business)
- SIGNMISSION Jesus Is Lord Yard Sign & Stake outdoor plastic coroplast window (C-1824 Jesus Is Lord)
- SIGNMISSION STRAWBERRY FUNNEL CAKES BANNER SIGN bakery cake cookies pastry bread (B-120 Strawberry Funnel Cakes)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian homemade (B-120 Gelato)
- Signmission Flags, Banners & Accessories