Shop All Banners
Signmission
FOOTLONG CORN DOGS BANNER SIGN deep fried batter stick corny dog meal
Mfr # B-120 Footlong Corn Dogs
Zoro # G809660990
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- UV Resistant Yes
- Height 120 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Footlong Corn Dogs
- Zoro # G809660990
- UPC # 682017689739
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Height | 120 in |
Size | 48 in x 120 in |
Length | 48 in |
Details
UV Resistant | Yes |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 3.5/2500 1750RPM (21658)
- MSI Wonderfill Green Turf Infill Sand 12 X 20 50 Lb Bag (ZOR-TRF-AC-0001)
- LANDSCAPERS SELECT Hoe & Cultivator Oa Lgth 14 In (GM7002)
- BRIGGS & STRATTON Flywheel (590421)
- SIGNMISSION CASH LOANS BANNER SIGN payday advance title pawn shop for gold (B-120 Cash Loans)
- SIGNMISSION DEEP FRIED TWINKIES BANNER SIGN homemade fryed stick candy bar twinkie (B-96 Deep Fried Twinkies)
- SIGNMISSION SHISH KABOBS Concession Decal beef kabob sign new cart trailer sticker (D-DC-48-Shish Kabobs)
- SIGNMISSION Now Hiring Welders Banner Apply Inside Accepting Application Single Sided (B-30322)
- SIGNMISSION SOD BANNER SIGN landscape landscaper for sale grass seed farm grasses garden (B-Sod)
- SIGNMISSION NOW HIRING BANNER SIGN apply inside hiring signs employment job jobs work (B-Now Hiring)
- SIGNMISSION CHERRY PIE BANNER SIGN bakery cherries crust sweets pastry filling tart (B-96 Cherry Pie)
- Signmission Banners