Shop All Banners
Signmission
FOOT LONG HOT DOGS BANNER SIGN dog sausauge ballpark street food
Mfr # B-120 Foot Long Hot Dogs
Zoro # G509661020
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Double-Sided No
- UV Resistant Yes
- Height 120 in
- Sign Mounting Style Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Foot Long Hot Dogs
- Zoro # G509661020
- UPC # 682017643076
- Country of Origin United States
- Category Banners
Dimensions
Length | 48 in |
Height | 120 in |
Size | 48 in x 120 in |
Width | 0.01 in |
Details
Double-Sided | No |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Zinc Anode (5157)
- BULLY TOOLS Bow Rake, 16", 66" Fiberglass Handle (92379)
- SMITH PERFORMANCE SPRAYERS PVC Hose/Poly Shut-Off, 3 gal. Sprayer (182885)
- CAMELBAK Replacement Tube, Tan (2039201000)
- SIGNMISSION RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables lazyboy (B-72 Recliner Sale)
- SIGNMISSION COSTUME JEWELRY BANNER SIGN bracelet earrings necklace watches silver (B-72 Costume Jewelry)
- SIGNMISSION SNOWBOARD RENTAL BANNER SIGN skis poles boots lessons rent snow board (B-72 Snowboard Rental)
- SIGNMISSION CIDER DONUTS BANNER SIGN hot fresh doughnuts varieties coffee bakery (B-120 Cider Donuts)
- SIGNMISSION COSTUME JEWELRY BANNER SIGN bracelet earrings necklace watches silver (B-Costume Jewelry)
- SIGNMISSION BACK TO SCHOOL SALE BANNER SIGN boys girls clothes save sale discount (B-72 Back To School Sale)
- SIGNMISSION Baked Potatoes Banner Heavy Duty 13 Oz Vinyl with Grommets (B-Baked Potatoes)
- Signmission Banners