Shop All Facility Signs
Signmission
Flex Post Entrance with Right Arrow Decal for Flex Paddle Aluminum Sign, 18" L, 18" H, BU-1818-23959
Mfr # A-DES-BU-1818-23959
Zoro # G609706843
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-23959
- Zoro # G609706843
- UPC # 196617286996
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Helmet Suspension Helmet, Blue, Class C, Type 1 (16-17002)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 6 ft. (1.8m) (1003006)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H13110021)
- MCR SAFETY Regular Weight Cotton Poly Blue P, L, PK12 (9650LMB)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-P-1014-L-10478)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22903 (A-1218-22903)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Laboratory Area Sign With Symbol, Landscape (OS-NS-P-1014-L-13935)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Go Slow Sound Horn (WS-Go Slow Sound Horn)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, No Cell Phone Use In Area Bilingual Spanish (OS-DS-A-1218-VS-1736)
- SIGNMISSION Caramel Apple SlicesConcession Stand Food Truck Sticker, 16" x 8", D-DC-16 Caramel Apple Slices19 (D-DC-16 Caramel Apple Slices19)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Rigid Plastic, Propane Shutoff, Portrait (OS-EM-P-710-V-10530)
- Signmission Facility Signs