Shop All Traffic Signs
Signmission
Flex Post Entrance W/ Right Arrow for Flex Paddle Alum Parking Sign, 24" L, 18" H, A-1824-23959
Mfr # A-1824-23959
Zoro # G709581838
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1824-23959
- Zoro # G709581838
- UPC # 785590113490
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24" |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER TZ Strength Adhesive Laminated Labeling (TZES951)
- C.H. HANSON Stencil, Straight Arrow (70470)
- JACKSON SAFETY F10 PETG Face Shield Windows (28962)
- ACCUFORM Danger Tag, 5-7/8 x 3-3/8 In, Bk/R, PK25 (TSS101PTP)
- SIGNMISSION OSHA Danger Sign, No Pedestrian Traffic, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-DS-A-1014-V-1468)
- SIGNMISSION Driveway Closed to All Thru Traffic with Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24132 (A-1218-24132)
- SIGNMISSION Dead End Private Property No Trespassing 12inx18in Heavy Gauge, A-1218 Dead End -Dead End Priv (A-1218 Dead End -Dead End Priv)
- SIGNMISSION Driveway All Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24130 (A-1824-24130)
- SIGNMISSION Truck Sign Instructions Semi Trucks Stop Here Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22788 (A-1218-22788)
- SIGNMISSION OSHA Sign, Blind Intersection Proceed Slowly Bilingual, 24in X 18in Alum, 18" W, 24" L, Spanish (OS-DS-A-1824-VS-1047)
- NMC Sidewalk Closed Ahead Cross Here With Arrow Sign, TM513K (TM513K)
- Signmission Traffic Signs