Shop All Facility Signs
Signmission
Fire Zone W/ Bidirectional Arrow, Black & Gold Aluminum Architectural Sign, 18" x 24", BG-1824-23969
Mfr # A-DES-BG-1824-23969
Zoro # G009777450
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-23969
- Zoro # G009777450
- UPC # 785590246426
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 24" |
Length | 24 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10x7 In., English, U1-1072-RD_10X7 (U1-1072-RD_10X7)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0265-X)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, Blue Denim, 12 mil (A2836D2)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 2X-Large, Lime, Class 2 (A520C-2 2XL)
- SIGNMISSION Safety Sign, 48 in Height, Vinyl, 18 in Length, Whoopie Pies (D-48 Whoopie Pies)
- SIGNMISSION OSHA Caution, 12" Height, Rigid Plastic, 18" x 12", Landscape, Keep Clear At All Times (OS-CS-P-1218-L-19193)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, Portrait Water Line, Portrait (OS-DS-P-710-V-1606)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Non-Sterilized Area Sign, Landscape (OS-NS-P-1014-L-15116)
- SIGNMISSION 14 in Height, Aluminum, 14" x 10", WS-A-1014-Wyoming (WS-A-1014-Wyoming)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Please Stay In Walkway Sign, Landscape (OS-NS-P-1014-L-17593)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Magnetic Vinyl, Vertical Rectangle, English (478N14)
- Signmission Signs