Shop All Parking Signs
Signmission
Fire Lane No Parking With No Parking Symbol and Bidirectional Arrow, Green & White, GW-1818-24013
Mfr # A-DES-GW-1818-24013
Zoro # G509598425
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-24013
- Zoro # G509598425
- UPC # 785590056988
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (7700PFTXL)
- MUCK BOOT CO Boots, Size 8, 16" Height, Black, Plain, PR (CHH-000A/8)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black (VST-215-BLK)
- LYLE Sign, Wash Your Hands Before Entering (W Sym), LCUV-0152ST-RA_14x10 (LCUV-0152ST-RA_14x10)
- SIGNMISSION Reserved Parking Wheelchair Only With Graphic Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22996 (A-1218-22996)
- SIGNMISSION Handicap Loading Unloading Only With Ha Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23922 (A-1218-23922)
- SIGNMISSION Authorized Parking Violators Will Towed Away Owner Expense Aluminum Sign, 18" L, 24" H, RW-1824-9997 (A-DES-RW-1824-9997)
- SIGNMISSION Not Responsible for Damage or Theft to Vehicles Left in Parking Lot Alum, 18" x 18", TG-1818-23543 (A-DES-TG-1818-23543)
- SIGNMISSION Tenant Parking Display Permit Violators Towed Owner Expense Alum Sign, 18" L, 24" H, BS-1824-22826 (A-DES-BS-1824-22826)
- SIGNMISSION Private Parking Unauthorized Vehicles Towed 12inx18in Aluminums, A-1218 Tow Away Parkings - Priv (A-1218 Tow Away Parking Signs - Priv)
- SIGNMISSION Overflow Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23516 (A-1218-23516)
- Signmission Signs