Shop All Parking Signs
Signmission
Fire Lane-No Parking With No Parking Symbol and Bidirectional Arrow, Black & Gold, BG-1818-24013
Mfr # A-DES-BG-1818-24013
Zoro # G509589911
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-24013
- Zoro # G509589911
- UPC # 785590042271
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTICOY-04-L)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, M (730101M)
- ZING Fuse Holder Lockout, 2-1/4" H, 1/2" L, 1" W (7691)
- SIGNMISSION No Parking-Do Not Block Gate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23812 (A-1218-23812)
- SIGNMISSION Private Parking Lot Unauthorized Vehicles Towed at Owner Expense Parking, A-1824-23264 (A-1824-23264)
- SIGNMISSION Reserved Parking Penalty $100 to $500 Tow-Away Zone W/ Heavy-Gauge Alum, 18" x 24", BG-1824-22989 (A-DES-BG-1824-22989)
- SIGNMISSION Parking Restriction Visitor Parking Only Unauthorized Vehicles Towed at Owner Expense, BW-1824-23367 (A-DES-BW-1824-23367)
- SIGNMISSION No Parking Fire Lane Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23622 (A-1824-23622)
- SIGNMISSION Emergency And Authorized Vehicles Only 12inx18in Heavy Gauges, A-1218 Emergency - ER Auth Veh (A-1218 Emergency - ER Auth Veh)
- LYLE Bicycle Parking Sign, 18" x 12, T1-1115-DG_12x18 (T1-1115-DG_12x18)
- Signmission Parking Signs