Shop All Parking Signs
Signmission
Fire Lane No Parking or Standing Anytime Aluminum Sign, 18" x 24", BG-1824-24009
Mfr # A-DES-BG-1824-24009
Zoro # G509593697
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-24009
- Zoro # G509593697
- UPC # 785590246754
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK100 (2CDX8)
- CONDOR Entrance Runner, Brown, 3 ft. W x (6PWF4)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- BRADY Pipe Marker, Tower Water Return, PK5 (7286-1HV-PK)
- SIGNMISSION No Parking Sign No Parking-Fire Depart Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23670 (A-1218-23670)
- SIGNMISSION No Parking Private Drive 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Private Drive (A-1218 No Parking Signs - Private Drive)
- SIGNMISSION Head In Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25182 (A-1218-25182)
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, G-1818-24212 (A-DES-G-1818-24212)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- CONDOR Motorcycle Parking Sign, 14" W, 10" H, English, Aluminum (477X52)
- Signmission Parking Signs