Shop All Parking Signs
Signmission
Fire Lane No Parking on Street Unauthori Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23996
Mfr # A-1218-23996
Zoro # G309590056
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218-23996
- Zoro # G309590056
- UPC # 785590128913
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 3-45/64inD (GP-330)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Crane Disconnect Sign, Landscape (OS-NS-D-710-L-15370)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, S, 12PK (MG9648S)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Elevator Certificates Are Located In Office Sign, Landscape (OS-NS-P-710-L-11716)
- SIGNMISSION Office Parking Only Sign, Heavy-Gauge Aluminum, 12" x 18", A-1218-25192 (A-1218-25192)
- SIGNMISSION Handicapped Parking $250 Fine Section 4511.69 Ohio Revised Code Parking, A-1824-23919 (A-1824-23919)
- SIGNMISSION Tow Zone Assigned Parking Spaces on These Premises Violators Will Be Towed Away at Ve, A-1824-22797 (A-1824-22797)
- SIGNMISSION Barber Shop Customer Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24329 (A-1218-24329)
- SIGNMISSION No Parking Any Time Violators Towed Away At Vehicle Owner Expense 12inx18in, A-1218 No Park (A-1218 No Parking Signs - Violators Ex)
- SIGNMISSION No Parking Private Drive 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Private Drive (A-1218 No Parking Signs - Private Drive)
- NMC Minimum Fine $250 Ada Parking Sign California, TMAS12J (TMAS12J)
- Signmission Signs