Shop All Parking Signs
Signmission
Fire Lane No Parking and Right Arrow, Black & Gold Aluminum Sign, 18" x 24", BG-1824-24019
Mfr # A-DES-BG-1824-24019
Zoro # G509593499
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-24019
- Zoro # G509593499
- UPC # 785590246853
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24781 (A-1218-24781)
- SPENCO Gel Insole, Unisex, Fits M 8-9 W 10-11, PR (39818)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.3X)
- TILLMAN Welding Gloves, Elkskin Palm, XL, PR (875XL)
- SIGNMISSION Parking With Right Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-24899 (A-1218-24899)
- SIGNMISSION Official Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Official Parking Only (A-1218 Misc - Official Parking Only)
- SIGNMISSION Bilingual Reserved Parking Visitor Parking Only Estacionamiento Para Visitantes, A-DES-TG-1818-24304 (A-DES-TG-1818-24304)
- SIGNMISSION Reserved Parking Tenant Parking Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23032 (A-1824-23032)
- SIGNMISSION Handicap Drop-Off And Pick-Up Only 12inx18in Heavy Gauge Aluminums, A-1218 Drop Off - Handicap Drop (A-1218 Drop Off - Handicap Drop)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 Drop Off - No Parking Loading (A-1218 Drop Off - No Parking Loading)
- SIGNMISSION No Truck Parking Violators Will Be Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-24935 (A-1218-24935)
- Signmission Parking Signs