Shop All Parking Signs
Signmission
Fire Lane No Parking and Left Arrow Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-24020
Mfr # A-DES-BW-1824-24020
Zoro # G509596568
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-24020
- Zoro # G509596568
- UPC # 196617255701
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Rectangle, English, MSMK590VA (MSMK590VA)
- BADGER TAG & LABEL Repair Tag, 2-7/8 in W x 5-3/4 in H, PK100 (108)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Standard Goggle Series (2120)
- ANSELL Gloves, Blue, 12 in L, Size XL/10, PR (58-010)
- SIGNMISSION Parking Area Up Right Arrow Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24381 (A-1218-24381)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Decal, 12" W, 18" L, Portrait (OS-NS-D-1218-V-15473)
- SIGNMISSION Van Parking Only With Handicap Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22740 (A-1218-22740)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Loading Zone (A-1218 No Parking Signs - Loading Zone)
- SIGNMISSION Guest Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Church - Guest Parking Only (A-1218 Church - Guest Parking Only)
- SIGNMISSION Tenant Parking Display Permit Violators Towed Owner Expense Alum Sign, 18" L, 24" H, BS-1824-22826 (A-DES-BS-1824-22826)
- SIGNMISSION No Parking Any Time Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 No Parking Signs - Any Time (A-1218 No Parking Signs - Any Time)
- Signmission Signs