Shop All Parking Signs
Signmission
Fire Lane Keep Clear All Times W/ Graphic, Red & White Aluminum Sign, 18" x 18", RW-1818-23984
Mfr # A-DES-RW-1818-23984
Zoro # G509594779
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-23984
- Zoro # G509594779
- UPC # 785590071905
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Black/Orange, Labels/Roll: 300 (B30-241-595-ANSIWA)
- MILWAUKEE TOOL Front Brim Orange Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1332)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839896)
- NMC Electrical Marker, 220 Volts, Pk25 (JL22005O)
- SIGNMISSION 10 Minute Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Drop Off - 10 Minute Parking (A-1218 Drop Off - 10 Minute Parking)
- SIGNMISSION No Truck Parking Violators Will Be Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-24935 (A-1218-24935)
- SIGNMISSION No Parking On Grass Or Sidewalk 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - On Grass Side (A-1218 No Parking Signs - On Grass Side)
- SIGNMISSION PARK HERE BANNER SIGN parking garage valet car automobile short term, 120" x 48", B-120 Park Here (B-120 Park Here)
- SIGNMISSION Bilingual No Parking No Truck Parking No Estacionamiento De Camiones, A-1824-24305 (A-1824-24305)
- SIGNMISSION 3 Hour Parking-Parking for Customers Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24428 (A-1218-24428)
- SIGNMISSION OSHA Sign, Stop Parking Ramp Closed For Cleaning Do, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-18485)
- Signmission Parking Signs