Shop All Parking Signs
Signmission
Fire Lane Emergency Vehicles W/ No Parking Heavy-Gauge Aluminum Sign, 24" x 18", BW-1824-24015
Mfr # A-DES-BW-1824-24015
Zoro # G309582877
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-24015
- Zoro # G309582877
- UPC # 196617255466
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, M, 5 1/2, Brown, PR (TB1A1KKS214)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Orange (E2SW03A000)
- AVERY Label, Tag, Asset, Wht, 672Pk (AVE61527)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- SIGNMISSION Emergency And Authorized Vehicles Only 12inx18in Heavy Gauges, A-1218 Emergency - ER Auth Veh (A-1218 Emergency - ER Auth Veh)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", BW-1818-23912 (A-DES-BW-1818-23912)
- SIGNMISSION No Stopping Fire Lane-Refer to CVC 22500.1 Alum Rust Proof Parking Sign, 18" x 24", A-1824-23576 (A-1824-23576)
- SIGNMISSION Parking Lot Sign No Trucks Allowed, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23419 (A-DES-BG-1818-23419)
- SIGNMISSION No Parking Or Standing 12inx18in Heavy Gauge Aluminums, A-1218 No Stopping or Standing - Pk (A-1218 No Stopping or Standing - Pk)
- SIGNMISSION Permit Parking Violators Ticketed Booted Towed 12inx18in Alu, A-1218 Auto Boot - Permit Parking Only (A-1218 Auto Boot - Permit Parking Only)
- LYLE Visitor Supplemental Parking Sign, 6"x12, T1-6105-EG_12x6 (T1-6105-EG_12x6)
- Signmission Parking Signs