Shop All Parking Signs
Signmission
Fire Lane $250 Fine W/ No Parking, Green & White Aluminum Sign, 18" x 18", GW-1818-24022
Mfr # A-DES-GW-1818-24022
Zoro # G509598272
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-24022
- Zoro # G509598272
- UPC # 785590056896
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, M, 8" L, PK12 (HVY710HSNF)
- LYLE Danger Sign, 10x7 In., English, U1-1033-RD_10X7 (U1-1033-RD_10X7)
- CONDOR Safety Vest, Orange/Red, 2XL, Hook-andLoop (491R83)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (52LC96)
- SIGNMISSION Electric Vehicle Parking Only While Cha Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24113 (A-1218-24113)
- SIGNMISSION Reserved Parking for Pastor or His Wife Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23086 (A-1218-23086)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- SIGNMISSION Reserved Parking $250 Fine With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23165 (A-1218-23165)
- SIGNMISSION Do Not Block Driveway Allow 10 Ft Clearance on Either Side Parking, A-1824-24168 (A-1824-24168)
- SIGNMISSION Reserved Parking Van Accessible with Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22988 (A-1218-22988)
- SIGNMISSION Designer Series Sign Parking Sign & Post Kit, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23366 (A-DES-BG-1818-23366)
- Signmission Parking Signs