Shop All Parking Signs
Signmission
Fire Department Parking Unauthorized Vehicles Towed at Owner Expense with Graphic, BG-1824-24023
Mfr # A-DES-BG-1824-24023
Zoro # G509581403
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-24023
- Zoro # G509581403
- UPC # 785590246891
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70412 (70412)
- LAKESIDE PLASTICS 12" Traffic Cone, Orange, 1-1/2 lb (1250-00)
- RANGER BY HONEYWELL Overboot, Men, 11, 5-Buckle, Blk, Rubber, PR (T369/11)
- NEESE Outerwear Sani Light 77 Poncho-Yel-Univ (77001-42-YEL-U)
- SIGNMISSION No Parking on Bridge Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23699 (A-1218-23699)
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- SIGNMISSION 15-Minute Parking Violators Will Be Towed Away Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24590 (A-1218-24590)
- SIGNMISSION Fire Lane Keep Clear All Times W/ Graphic Alum Rust Proof Parking Sign, 18" x 24", A-1824-23984 (A-1824-23984)
- SIGNMISSION Notice Parking Lot Under 24 Hour Video Surveillanc Aluminum, 12" x 18", A-1218-24921 (A-1218-24921)
- SIGNMISSION No Parking Between Signs With Left Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25055 (A-1218-25055)
- POST GUARD Height Guard Clearance Bar, 4-1/2inDia. X 80inL, Yellow W/Graphics (HTGRD4580Y)
- Signmission Signs