Shop All Facility Signs
Signmission
Farmers Market Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Farmers Market19
Mfr # D-DC-8 Farmers Market19
Zoro # G809695565
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 8 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-8 Farmers Market19
- Zoro # G809695565
- UPC # 746507084678
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 8 in |
Length | 4.5 in |
Size | 8" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Apron 12 Per Case - Size Xxx Large, PK12 (51730-3X)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (N10R200000)
- MSA SAFETY Filter, Bayonet, N95, Nuisance Level OV OZ, Black, 2 PK, NIOSH (818347)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032CT3M6)
- SIGNMISSION OSHA, 12" Height, Aluminum, 18" x 12", Landscape, Pallet Storage Area Warehouse Sign (OS-MISC-A-1218-L-19505)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Notice Food Grade Oil Only Sign, Landscape (OS-NS-D-1824-L-15697)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Chemical Storage Area, Portrait, D-1218-V-1061 (OS-DS-D-1218-V-1061)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Scrap Metal Only Sign, Landscape (OS-NS-D-710-L-18254)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Empty Acetylene Cylinders Do Not Use Sign, Portrait (OS-NS-A-710-V-12018)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Please Keep Gate Closed Sign, Portrait (OS-NS-A-1824-V-17479)
- NMC Empty Cylinders Do Not Use Sign, M746RB (M746RB)
- Signmission Facility Signs