Shop All Banners
Signmission
FAJITAS BANNER SIGN beef steak chicken mexican tex-mex food tortillas salsa
Mfr # B-Fajitas
Zoro # G009669489
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in x 48 in
- Double-Sided No
- UV Resistant Yes
- Thickness 0.1 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Fajitas
- Zoro # G009669489
- UPC # 766897898143
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Length | 18 in |
Height | 48 in |
Width | 0.01 in |
Details
Double-Sided | No |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Wheels Fgf77 Wild Thing Green AND Black Seat FOR Wild Thing (gray) (FGF77 WILD THING GREEN AND BLACK SEAT FOR WILD TH)
- GARDENA Gardena 36826 0.62 in. Garden Hose Repair Quick Connector Nylon-ABS (7439912)
- NATIONAL HARDWARE 12.6 in. H X 6.3 in. W Steel Thumb Gate Latch (N109-050)
- DICOR Use To Create A Watertight Seal Along Roof Edges/ Air Vents/ Vent Pipes And Screw Heads (551LSW-1)
- SIGNMISSION Chocolate Dipped Key Lime Pie Banner Concession Stand Food Truck Single Sided (B-60 Chocolate Dipped Key Lime Pie19)
- SIGNMISSION ASE Certified Technicians Banner Concession Stand Food Truck Single Sided (B-72-30008)
- SIGNMISSION WE BUY GOLD 1 BANNER SIGN pawn shop jewelry cash silver top price (B-We Buy Gold 1)
- SIGNMISSION FRESH PRODUCE BANNER SIGN stand farmers market signs fruit vegetables (B-120 Fresh Produce)
- SIGNMISSION NOW HIRING BANNER SIGN apply inside hiring signs employment job jobs work (B-72 Now Hiring)
- SIGNMISSION OPEN TO THE PUBLIC BANNER SIGN wholesale now all welcome wholesaler retail (B-Open To The Public)
- SIGNMISSION E-CIGS & E-LIQUIDS BANNER SIGN smoking head shop cigarette vape vaporize (B-Ecig & Eliquid)
- Signmission Flags, Banners & Accessories