Shop All Personal Protective Equipment Signs
Signmission
Eye Protection Required Area Bilingual 7inx10in Safety, ANSI-710DS Eye Protection Bi
Mfr # ANSI-710DS Danger Eye Protection Bi
Zoro # G009664132
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 10 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # ANSI-710DS Danger Eye Protection Bi
- Zoro # G009664132
- UPC # 10315563619
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 0.1 in |
Height | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this ANSI regulated sign. This sign is 7in x 10in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Hood, , MicroMax, Disposable, One Size, Serged, White, 250PK (CTL713)
- OMNITEC DESIGN Air Machine, Negative (OA600VM)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BK)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-1-PK (7060-1-PK)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-17762)
- SIGNMISSION OSHA Danger, Hard Hats Safety Glasses Shoes Required, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-DS-D-35-L-1295)
- SIGNMISSION OSHA Notice Sign, Hard Hats Must Be With Symbol, 10in X 7in Aluminum, 7" W, 10" H, Portrait (OS-NS-A-710-V-13286)
- SIGNMISSION OSHA WARNING Sign, Personal Protective Equipment Gloves, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-WS-D-57-L-12756)
- SIGNMISSION OSHA Sign, Safety Glasses Beyond This Point With Symbol, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-18167)
- SIGNMISSION ANSI Sign, Body Harnest & Lifeline Must Connected All Times, 10in X 7in, 7" H, 10" W, Landscape (OS-CS-D-710-L-19743)
- LYLE Warning Sign, 10x7 In., English, U1-1091-RD_10X7 (U1-1091-RD_10X7)
- Signmission Personal Protective Equipment Signs