Shop All Exit Signs
Signmission
Exit With Right Arrow 3 Heavy-Gauge Aluminum Architectural Sign, 18" H, 18" L, BU-1818-24045
Mfr # A-DES-BU-1818-24045
Zoro # G809731461
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-24045
- Zoro # G809731461
- UPC # 196617200404
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 18" |
Height | 18" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 3.5" H, In Case Of Emergency Pull Cord Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-13670-10PK)
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10034648)
- STI Fyre Flange Corner Angle Pack (FFC22)
- MUSTANG SURVIVAL Inflatable Workvest, HIT (MD318802-2-0-235)
- SIGNMISSION Exit Sign Exit with Up Arrow Heavy-Gauge Aluminum Sign, 12" H, 18" L, A-1218-24030 (A-1218-24030)
- SIGNMISSION OSHA Notice Sign, Not A Fire Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape, Not A Fire Exit Sign (OS-NS-A-710-L-15120)
- SIGNMISSION OSHA Notice Sign, This Is Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-18636)
- SIGNMISSION OSHA Sign, Emergency Exit Do Not Use Alarm Will Sound, 24in X 18in Decal, 18"W, 24" L, Landscape (OS-NS-D-1824-L-11816)
- SIGNMISSION OSHA Sign, Boiler Room Mechanical Room Not An Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape (OS-NS-A-710-L-10374)
- SIGNMISSION OSHA Notice Sign, Boiler Room Mechanical Room Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-10374)
- NMC Emergency Exit Only Sign (M34A)
- Signmission Signs