Shop All Exit Signs
Signmission
Exit Exit with Up Arrow Heavy-Gauge Aluminum Architectural Sign, 18" H, 18" L, TG-1818-24030
Mfr # A-DES-TG-1818-24030
Zoro # G809731478
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-24030
- Zoro # G809731478
- UPC # 196617200732
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 18" |
Height | 18" |
Length (In.) | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick (518S0038BL)
- DANNER Hiker Boot, EE, 12, Brown, PR (13860-12EE)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (2003L)
- BRADY Plug Lockout, Yellow (65968)
- SIGNMISSION Fire Exit Do Not Block Sign, Vinyl Decal, 5in W x 3.5in L, 2PK (OS-2PACK-NS-D-35-L-12586)
- SIGNMISSION ANSI Caution Sign, Exit W/ Left Arrow, 14in X 10in Aluminum, 10" x 14", Landscape (OS-CS-A-1014-L-19752)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 18in X 12in Aluminum, 12"W, 18" L, Landscape (OS-NS-A-1218-L-11823)
- SIGNMISSION Exit Only Heavy-Gauge Aluminum Sign, 12" H, 18" L, A-1218-24034 (A-1218-24034)
- SIGNMISSION OSHA Notice Sign, Not A Fire Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape, Not A Fire Exit Sign (OS-NS-A-710-L-15120)
- SIGNMISSION OSHA Notice Sign, This Is Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-18636)
- NMC Exit Sign, English, Spanish (M697RC)
- Signmission Exit Signs