Shop All Parking Signs
Signmission
Event Parking W/ Upper Right Arrow, Green & White Aluminum Sign, 18" x 18", GW-1818-24065
Mfr # A-DES-GW-1818-24065
Zoro # G509584190
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-24065
- Zoro # G509584190
- UPC # 785590056698
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 12, 16" H, Black, Plain, PR (18822/12)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40050)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/L (8127-09)
- CAIMAN Welding Gloves, Stick, XL/10, PR (1878-6)
- SIGNMISSION Official Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Official Parking Only (A-1218 Misc - Official Parking Only)
- SIGNMISSION Permit Parking Violators Ticketed Booted Towed 12inx18in Alu, A-1218 Auto Boot - Permit Parking Only (A-1218 Auto Boot - Permit Parking Only)
- SIGNMISSION No Overnight Parking Violators Towed 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - Ovni Pk (A-1218 Tow Away Parking Signs - Ovni Pk)
- SIGNMISSION Reserved Parking Wheelchair W/ Graphic Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-22996 (A-1824-22996)
- SIGNMISSION Loading Zone Unauthorized Vehicles Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-25116 (A-1218-25116)
- SIGNMISSION Fire Lane Keep Clear All Times W/ Graphic Alum Rust Proof Parking Sign, 18" x 24", A-1824-23984 (A-1824-23984)
- SIGNMISSION Parking Restriction No Truck Parking Violators Towed Alum Parking Sign, 18" x 24", A-1824-23370 (A-1824-23370)
- Signmission Parking Signs