Shop All Parking Signs
Signmission
Event Parking Only With Up Arrow Heavy-Gauge Aluminum Architectural Sign, 24" x 18", G-1824-24067
Mfr # A-DES-G-1824-24067
Zoro # G509583223
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-24067
- Zoro # G509583223
- UPC # 196617256890
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Post Driver, 30 In. L x 4 In. W (87982)
- A-MED Eye Wash Station, Green, Acrylic, 12"H (5020-0276)
- NMC Universal Cone Adapter Orange (UCAO)
- OASIS PediFix Fasciafix Plantar Fasciitis Relief Sleeve, Large, Each (6023L)
- SIGNMISSION No Parking Private Property Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23677 (A-1218-23677)
- SIGNMISSION Reserved Parking-for Senior Adults, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23148 (A-DES-BG-1818-23148)
- SIGNMISSION No Parking Loading Zone With Double Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25022 (A-1218-25022)
- SIGNMISSION Parking Left Arrow Yard Sign & Stake outdoor plastic coroplast window, C-1216 Parking Left Arrow (C-1216 Parking Left Arrow)
- SIGNMISSION Tenant Parking Display Permit Violators Towed Owner Expense Alum Sign, 18" L, 24" H, BS-1824-22826 (A-DES-BS-1824-22826)
- SIGNMISSION Reserved Parking Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23135 (A-1218-23135)
- NMC Visitor Parking Only Sign, TM7G (TM7G)
- Signmission Parking Signs