Shop All Facility Signs
Signmission
Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 18" x 18", BS-1818-24089
Mfr # A-DES-BS-1818-24089
Zoro # G609778451
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1818-24089
- Zoro # G609778451
- UPC # 196617199142
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Velvet Rope Wall Receiver Polished Brass (RWR01-PB)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE ROMEO CN PR, MENS PR (A7505-13M)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12168)
- 3M 3M SAFETY GLASSES IR MIR (90213-HZ4-NA)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Rigid Plastic, Caution FM-200 System Discharge Sign, Portrait (OS-NS-P-1824-V-10479)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, NOTICE Shipping And Receiving Sign, Landscape (OS-NS-D-1218-L-16560)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Delivery Entrance Sign With Symbol, Portrait (OS-NS-D-710-V-10971)
- SIGNMISSION Emergency Stop Switch Pull To Activate OSHA Notice Sign, Vinyl Decal, 5in W x 3.5in L, 2PK (OS-2PACK-NS-D-35-L-11923)
- SIGNMISSION Fresh & Hot CoffeeConcession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Fresh & Hot Coffee19 (D-DC-12 Fresh & Hot Coffee19)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Emergency Preparedness Kit Sign, Landscape (OS-NS-D-1824-L-11883)
- NMC Do Not Talk To Operators To .., SF154RB (SF154RB)
- Signmission Facility Signs