Shop All Parking Signs
Signmission
Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24089
Mfr # A-1824-24089
Zoro # G309580187
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-24089
- Zoro # G309580187
- UPC # 785590114503
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Mechanics Gloves, L, Green, Nylon (307-10)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- ACCUFORM Accuform Sign Holder Bracket for Fences, 4-1/2"x3-1/2"x1", Steel (HSR270)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, XL (151800-200-050-23)
- SIGNMISSION No Parking Without Permit Warning Sign P Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23636 (A-1218-23636)
- SIGNMISSION Permit Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Permit Parkings - Permit On (A-1218 Permit Parking Signs - Permit On)
- SIGNMISSION Valet Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22750 (A-1218-22750)
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park Or Store With Symbol, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-15472)
- SIGNMISSION Truck Sign Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22785 (A-1824-22785)
- LYLE Private Parking Sign, 24" x 18, T1-6287-EG_18x24 (T1-6287-EG_18x24)
- Signmission Parking Signs