Shop All Facility Signs
Signmission
Ev W/ Electric Vehicle Charging Station Graphic, Green & White Alum Sign, 18" x 24", GW-1824-24089
Mfr # A-DES-GW-1824-24089
Zoro # G509778339
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1824-24089
- Zoro # G509778339
- UPC # 785590012427
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 24" |
Length | 24 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC Boot, Men's, Black, 12, PR (31161)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64430075)
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 10 (332420)
- CONDOR Mechanics Gloves, XL, Black, Spandex/Neoprene (42KZ77)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, Mechanical Room Fire Riser Inside Sign, Landscape (OS-NS-P-1824-L-14172)
- SIGNMISSION Safety Sign, OSHA WARNING, 7" Height, Rigid Plastic, Emergency Gas Shutoff Valve, Landscape (OS-WS-P-710-L-12110)
- SIGNMISSION OSHA Notice, 5" Height, Rotating Auger Inside This Hopper Sign With Symbol, 7" X 5", Landscape (OS-NS-D-57-L-18129)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Water Meter Sprinkler Riser Sign, Landscape (OS-NS-P-710-L-18977)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Fire Pump Room Fire Alarm Annunciator Sign, Portrait (OS-NS-D-1014-V-12639)
- SIGNMISSION OSHA Sign, 5" Height, 7" x 5", Landscape, Area In Front Of This Electrical Panel Must Kept Clear F (OS-CS-D-57-L-19110)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, No Cell Phone Use In Area Bilingual Spanish (OS-DS-A-1218-VS-1736)
- Signmission Signs