Shop All Facility Signs
Signmission
Ev Electric Vehicle Charging Station Heavy-Gauge Aluminum Sign, 18" x 18", BW-1818-24090
Mfr # A-DES-BW-1818-24090
Zoro # G009778327
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-24090
- Zoro # G009778327
- UPC # 196617199111
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- JUSTRITE Antistatic Wire With Hand Clamp and 1/4 in Terminal, 10 ft L, Coiled Insulated Wire (08497)
- BRADY Notice Sign, 14 in Height, 10 in Width, Rectangle (OR20410)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, No Cameras No Photos No Videos Sign With Symbol, Landscape (OS-NS-P-1014-L-14402)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Elevator Certificates Are Located In Office Sign, Landscape (OS-NS-P-710-L-11716)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Must Wear Gloves While Handling Food Sign, Landscape (OS-NS-D-1014-L-14296)
- SIGNMISSION OSHA Danger Sign, 12" Height, Rigid Plastic, Poison Lead Work Area Authorized Only, Landscape (OS-DS-P-1218-L-1533)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Georgia (WS-D-1014-Georgia)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Chlorine Hazard Area Bilingual Spanish (OS-DS-D-57-VS-1067)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22912 (A-1218-22912)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 We Buy Cars Trucks & Suv (D-12 We Buy Cars Trucks & Suv)
- Signmission Facility Signs