Shop All Facility Signs
Signmission
Ev Electric Vehicle Charging Station, Green & White Aluminum Sign, 18" x 18", GW-1818-24090
Mfr # A-DES-GW-1818-24090
Zoro # G309778409
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-24090
- Zoro # G309778409
- UPC # 785590056506
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 18 in |
Size | 18" x 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Chem Res Gloves, 60GR87, PR (CS720M-08-V)
- SQUIDS BY ERGODYNE Black and Gray Fall Restraint Kit (3201)
- ZORO SELECT Dust Mask Dispenser, Acrylic, 12-3/8in H (23Z425)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, This Door Blocked Sign, Landscape (OS-NS-A-710-L-18597)
- SIGNMISSION OSHA Sign, 3.5" H, NOTICE Lid Trash Container Remain Closed All Times Sign, Landscape, 10PK (OS-NS-D-35-L-15883-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Meat Washing Only Sign, Portrait (OS-NS-D-710-V-14167)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Before You Lift Remember Over Sign, Portrait (OS-NS-A-1014-V-10332)
- SIGNMISSION 18 in Height, Plastic, 18" x 12", WS-P-1218-Montana (WS-P-1218-Montana)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Enter-Exit Signs -Exit w right (A-1218 Enter-Exit Signs -Exit w right)
- NMC Full Cylinders Ready For Use Sign, M744RB (M744RB)
- Signmission Signs