Shop All Facility Signs
Signmission
Ev Electric Vehicle Charging Station, Black & Gold Aluminum Sign, 18" x 18", BG-1818-24090
Mfr # A-DES-BG-1818-24090
Zoro # G609778345
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-24090
- Zoro # G609778345
- UPC # 785590041793
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXIE TRADES Size 5 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- HANDI TREADS Stair Nosing, Black, 36" W, 2-3/4" D (NSN122736BK0)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D01 (475D01)
- MOLDEX Moldex 6646 Goin' Green® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6646)
- SIGNMISSION OSHA, 3.5" Height, Decal, 5" x 3.5", Landscape, AED Sign (with graphic) (OS-MISC-D-35-L-19478)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-D-1824-V-12848)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Good Pallets Maximum 18 High Maximum Sign, Portrait (OS-NS-A-710-V-13153)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Cell Phone Use Is Prohibited Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-10535-10PK)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Colorado (WS-D-1014-Colorado)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 24 in Length, 24148 (A-1824-24148)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Caution FM-200 System Discharge Alarm Do, Landscape (OS-DS-A-1824-L-2280)
- Signmission Signs