Shop All Banners
Signmission
Engine and Transmission Service & Repair Banner Concession Stand Food Truck Single Sided
Mfr # B-30051
Zoro # G709661714
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Thickness 0.1 in
- UV Resistant Yes
- Double-Sided No
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-30051
- Zoro # G709661714
- UPC # 196617391843
- Country of Origin United States
- Category Banners
Dimensions
Height | 48 in |
Length | 18 in |
Size | 18 in x 48 in |
Details
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Ring-Tolerance (GW-9120)
- ORBIT Bluetooth Faucet Timer (21005)
- KOHLER Gas Engine, Horizontal, 22.5 HP (PA-CH680-3043)
- LOGO BRANDS Ohio State Elite Chair (191-12E)
- SIGNMISSION APPLIANCE REPAIR BANNER SIGN refrigerator washer dryer all brands home (B-120 Appliance Repair)
- SIGNMISSION BIKE REPAIR BANNER SIGN bicycle shop repair rental cycle helmet (B-72 Bike Repair)
- SIGNMISSION NOW HIRING BANNER SIGN apply inside hiring signs help wanted (B-96 Now Hiring)
- SIGNMISSION BEEF JERKY BANNER SIGN meat dried spices dehydrated salted smoked (B-Beef Jerky)
- SIGNMISSION LAUNDROMAT BANNER SIGN wash fold coin laundry dry cleaning 24 hour open (B-72 Laundromat)
- SIGNMISSION AUTO DETAILING BANNER SIGN car wash wax signs carwash (B-96 Auto Detailing)
- SIGNMISSION WE BUY COINS BANNER SIGN cash gold coin rare numismatist collector (B-96 We Buy Coins)
- Signmission Flags, Banners & Accessories