Shop All Parking Signs
Signmission
Employee Recognition Parking W/ Left Arrow Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24099
Mfr # A-DES-TG-1818-24099
Zoro # G509586361
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-24099
- Zoro # G509586361
- UPC # 196617198688
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 6 Men's Steel Rubber Boot, White (8101200)
- MEDITEX Meditex G4 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1 PK, Ice Blue (M)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-48)
- NASCO Chemical Splash Jacket, L, PVC/Polyester (52JGL)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23822 (A-1218-23822)
- SIGNMISSION Parking Lot Sign Exit Here Heavy-Gauge Aluminum Rust Proof Parking Sign, 24" L, 18" H, A-1824-23424 (A-1824-23424)
- SIGNMISSION Handicapped Parking $250 Fine Section 45 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23919 (A-1218-23919)
- SIGNMISSION No Parking-Tow Away Zone 247 Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23792 (A-1824-23792)
- SIGNMISSION Reserved Parking Handicapped SymbolBlue Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23158 (A-1218-23158)
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- NMC Reserved Handicapped Parking Ada Sign, TM97G (TM97G)
- Signmission Parking Signs