Shop All Parking Signs
Signmission
Employee Recognition Parking W/ Left Arrow, Green & White Aluminum Sign, 18" x 24", GW-1824-24099
Mfr # A-DES-GW-1824-24099
Zoro # G509585104
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1824-24099
- Zoro # G509585104
- UPC # 785590012328
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H-GPGY)
- TINGLEY Size 7 Men's Steel Rubber Boot, Orange (82330)
- 3M Yes Polymer UltraFit Corded Earplugs, 25 dB, Yellow, 100 PK (MMM3404004)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-3-1-10)
- SIGNMISSION Tenant Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24711 (A-1218-24711)
- SIGNMISSION 15 Minute Parking Loading and Unloading Only Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24597 (A-1218-24597)
- SIGNMISSION Reserved Parking Only With Handicapped Symbol Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23062 (A-1218-23062)
- SIGNMISSION Handicapped Parking $250 Fine Section 45 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23919 (A-1218-23919)
- SIGNMISSION Reserved For Employee Of The Month 12inx18in Heavy Gauges, A-1218 Employee - Reserved Em Month (A-1218 Employee - Reserved Em Month)
- SIGNMISSION No Parking Or Standing Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Emergency - No Pk Standing (A-1218 Emergency - No Pk Standing)
- SIGNMISSION No Parking with right arrow 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - No right (A-1218 No Parking Signs - No right)
- Signmission Signs