Shop All Seatbelts
Signmission
Emergency Room Parking Only, Heavy-Gauge Aluminum
Mfr # A-1218-25217
Zoro # G509580574
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
- Material Aluminum
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218-25217
- Zoro # G509580574
- UPC # 807330712005
- Country of Origin United States
- Category Seatbelts
Dimensions
Length | 12" |
Height | 12 in |
Width | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Material | Aluminum |
Double-Sided | No |
Weight | 1.31 lb |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Chev C3500 94-02/C3500 94-02:Fr Out Tie Rod End, Mds80434 (MDS80434)
- AUTO METER 3/8IN NPT TEMP ADAPTER (2263)
- BALDWIN FILTERS Fuel Filter, 7-5/32 x 3-23/32 x 7-5/32 In (BF7924)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (46285)
- CROWN AUTOMOTIVE REAR SEAT BELT (BELT1B)
- GOODYEAR Rechargeable Tire Maintenance Kit (GY3197)
- UNITED CHEMICAL United Chemical NMP4GAL 1 gal No Mor Problems (NMP4GAL)
- ROCKSLIDE ENGINEERING Rock Slide Engineering EZ Rack Kit Steel (ACTR102S)
- DORMAN Seat Belt Buckle Button Stop, 74357 (74357)
- PROPAC Auto Safety Stand Up Pouch Kit (K3918)
- SPARCO 2 in. 4-Point Snap-In Belt, Red (04604BM1RS)
- Signmission Automotive Interior Accessories