Shop All Parking Signs
Signmission
Electric Vehicle Parking W/ Graphic, Red & White Aluminum Sign, 18" x 18", RW-1818-24117
Mfr # A-DES-RW-1818-24117
Zoro # G509586460
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-24117
- Zoro # G509586460
- UPC # 785590070960
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 Drop Off - No Parking Loading (A-1218 Drop Off - No Parking Loading)
- VF IMAGEWEAR Butcher Coat, L, White, 30-3/4 In. L (4016WH RG L)
- FRONTLINE Parapet Adjustable Non-Penetrating Anchor (ROP16)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BG-1824-23519 (A-DES-BG-1824-23519)
- SIGNMISSION Tenant Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24711 (A-1218-24711)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- SIGNMISSION Reserved Parking Handicapped SymbolBlue Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23158 (A-1218-23158)
- SIGNMISSION Reserved Parking for Assistant Manager Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23133 (A-1218-23133)
- SIGNMISSION Parking Lot Sign No Trucks Allowed, Black & Gold Aluminum Sign, 18" x 24", BG-1824-23419 (A-DES-BG-1824-23419)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1037-EG_12x18 (T1-1037-EG_12x18)
- Signmission Signs