Shop All Parking Signs
Signmission
Electric Vehicle Parking W/ Graphic Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24117
Mfr # A-1824-24117
Zoro # G309580019
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-24117
- Zoro # G309580019
- UPC # 785590114800
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Waist, F9, Kelly Green (18127)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Tan/Silver, Polyester (IEX-PGG-02-S)
- SIGNMISSION Caution Sign-Slippery Floor-10in x 14in OSHA Safety Sign, 14" H, CS-Slippery Floor (CS-Slippery Floor)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL6X001200)
- SIGNMISSION Electric Vehicle Parking Only While Cha Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24113 (A-1218-24113)
- SIGNMISSION Valet Parking All Others Towed Away Car Owners Expense & Risk Alum Sign, 18" L, 18" H, G-1818-22762 (A-DES-G-1818-22762)
- SIGNMISSION Parking Left Arrow Yard Sign & Stake outdoor plastic coroplast window, C-1216 Parking Left Arrow (C-1216 Parking Left Arrow)
- SIGNMISSION Reserved Parking for Pastoral Staff Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23084 (A-1218-23084)
- SIGNMISSION No Parking Loading Zone With Double Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25022 (A-1218-25022)
- SIGNMISSION Do Not Block Driveway Unauthorized Vehicles Towed Away with Graphic, A-1824-24167 (A-1824-24167)
- LYLE No Parking Beyond This Point Sign, 18x12, T1-1151-EG_12x18 (T1-1151-EG_12x18)
- Signmission Signs