Shop All Parking Signs
Signmission
Electric Vehicle Parking Permit Required With Electric Car Graphic, Green & White, GW-1818-24114
Mfr # A-DES-GW-1818-24114
Zoro # G309598908
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-24114
- Zoro # G309598908
- UPC # 785590056285
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66067 (66067)
- REEBOK Athletic Shoe, M, 8, Black, PR (RB2211)
- NMC Danger Unsafe Do Not Use Tag, Pk25 (RPT34ST)
- NMC Danger Hard Hats Required In This Area Sign (D545RB)
- SIGNMISSION No Parking On Grass Or Sidewalk 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - On Grass Side (A-1218 No Parking Signs - On Grass Side)
- SIGNMISSION Visitor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Visitor Parking Only (A-1218 Hospital - Visitor Parking Only)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Reserved Parking Signs - Re Pk (A-1218 Reserved Parking Signs - Re Pk)
- SIGNMISSION Handicap Parking-Please Be Considerate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23921 (A-1218-23921)
- SIGNMISSION No Parking No Parking for Delivery Trucks Heavy-Gauge Aluminum Parking Sign, 18" x 24", A-1824-23666 (A-1824-23666)
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1132-EG_12x18 (T1-1132-EG_12x18)
- Signmission Parking Signs