Shop All Banners
Signmission
Dry Ice Sold Here Banner Concession Stand Food Truck Single Sided
Mfr # B-30050
Zoro # G609661746
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- UV Resistant Yes
- Double-Sided No
- Sign Mounting Style Mounting Holes
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-30050
- Zoro # G609661746
- UPC # 196617391836
- Country of Origin United States
- Category Banners
Dimensions
Height | 48 in |
Length | 18 in |
Size | 18 in x 48 in |
Details
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 12V 2.5kW 10T Starter Fits Case Uni-Loader 1835C w/ Teledyne Diesel (1959854C1)
- SOLO 2-1/4 gal. Handheld Sprayer, Polyethylene Tank, Fan Spray Pattern, 48 in Hose Length (456V)
- ZAREBA Switch Cutout 6 Per Carton (ACOS-Z)
- WINTHER Circleline Tricycle, Medium (551.50)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian homemade (B-96 Gelato)
- SIGNMISSION Candy Bars Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-60 Candy Bars)
- SIGNMISSION MANGOS BANNER SIGN tropical fruit stand farm produce farm market juice (B-96 Mangos)
- SIGNMISSION HALF PRICE SALE BANNER SIGN 1/2 huge retail clearance discount off everything (B-Half Price Sale)
- SIGNMISSION SUNGLASSES BANNER SIGN sunglass store sale signs sun glasses name brand (B-Sunglasses)
- SIGNMISSION CASH LOANS BANNER SIGN payday advance quick title pawn shop for gold (B-72 Cash Loans)
- SIGNMISSION RESTROOM BANNER SIGN john stall water closet ladies room bathroom (B-72 Restroom)
- Signmission Flags, Banners & Accessories