Shop All Traffic Signs
Signmission
Driveway Sign Truck Entrance Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24122
Mfr # A-1824-24122
Zoro # G809589000
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-24122
- Zoro # G809589000
- UPC # 785590114855
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24" |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 8, 1 Pair (GK011R/8)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9828PUS)
- ERGODYNE White Class E Hard Hat Cap Style w/ Ratc (8970)
- 2W INTERNATIONAL Armband ID Badge Holder, Orange (AMB-OR)
- SIGNMISSION Deliveries With Right Arrow Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24362 (A-1824-24362)
- SIGNMISSION One Way Sign Left Arrow Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23522 (A-1824-23522)
- SIGNMISSION OSHA Sign, No Thru Traffic With Symbol, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-NS-P-1014-V-16201)
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17167)
- SIGNMISSION Speed Regulation Speed Limit 5 Mph Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-22876 (A-1824-22876)
- SIGNMISSION OSHA Notice Sign, Stop Here For Gate, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-18478)
- LYLE Chevron Symbol Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical , No Text, T1-1218-EG_12x18 (T1-1218-EG_12x18)
- Signmission Traffic Signs